Shop All Water Alarms
Zoeller
Oil Smart System, 115V, Max. HP 3/4
Mfr # 10-2386
Zoro # G3176354
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Max. Temp. (F) 130 Degrees F
- Agency Compliance U/L Approved
- Manufacturers Warranty Length 1 yr
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-2386
- Zoro # G3176354
- UPC # 053514217754
- Country of Origin United States
- Category Water Alarms
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 8 in |
Width (In.) | 14 in |
Sensor Cord Length (Ft.) | 20 ft |
Length (In.) | 12 in |
Power Cord Length (Ft.) | 8 ft |
Power Cord Length | 8 ft |
Sensor Cord Length | 20 ft |
Overall Length | 12 in |
Overall Height | 8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 14 in |
Description
Oil Guard System and Alarm, Alarm Type Audio, Visual, Switch Type Piggy Back Float Switch, Nameplate Voltage 115V AC, Media Temperature - Maximum 130 Degrees F, Sensor Cord Length 20 ft, Horsepower - Maximum 3/4 hp, Current 13 A, Manufacturer Warranty Length 1 yr, Overall Height 8 in, Overall Length 12 in, Overall Width 14 in, Power Cord Length 8 ft, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1" FNPT SPDT Snap Flow Switch 120/240VAC 15 gpm (FS5-1)
- FILL-RITE Remote Pedestal, 18 in. L, 1 in. Size (FR102PHU)
- RAYPAK 013164F Flame Sensor (013164F)
- GERSON $STRAINER BAGS-5 GAL. BX OF 25 (GE071205)
- ZOELLER APak Control Enabled Indoor Alarm System with Reed Sensor (10-4011)
- ZOELLER Outdoor High Water Alarm, Auto Reset (10-0682)
- ZOELLER Level Alarm, Audio/Visual, 115V (10-4490)
- ZOELLER Level Alarm, Audio/Visual/App, 10 Watts (10-4491)
- ZOELLER APak Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4012)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- SUMP ALARM Indoor/Outdoor, Sewage/Septic High/Low Water ALM W/ Power IND LED, Includes SludgeBoss Float, 100 Ft. Length (SA-120V-1L-100SB)
- Zoeller Water Alarms