Shop All Effluent Pumps
Zoeller
Oil Guard(R) 1-1/2 in. 115V 10.5A 1/2 hp NPT Cast Iron Effluent Pump with Switch
Mfr # 940-0007
Zoro # G005650993
product price: $2,475.99
/ea
Free Shipping & Returns
$2,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Body Material Cast Iron; Stainless Steel
- Max. Head 44 ft
- Voltage 115V
- Discharge NPT 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 940-0007
- Zoro # G005650993
- UPC # 53514154776
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Cord Length | 20 ft |
Width | 7-1/2 in |
Height | 12-1/4 in |
Length | 11 in |
Details
HP | 0.5 |
Body Material | Cast Iron; Stainless Steel |
Max. Head | 44 ft |
Voltage | 115V |
Discharge NPT | 1-1/2 in |
Amps | 10.5 |
End Connection | NPT |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pressure Switch (599123)
- SJE-RHOMBUS Cable Weight for Float Switches (1002230)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- ARO Replacement Diaphragm, Neoprene (90533-1)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0001)
- ZOELLER 1-1/2 in. 1 hp Submersible Effluent Pump (165-0004)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0002)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- ZOELLER Effluent Pump, 1hp, 10.2A (D165)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511H)
- Zoeller Effluent Pumps