Shop All Pump Parts
Zoeller
Hose Discharge Kit
Mfr # 1010-2339
Zoro # G600489394
original price:
$15.19
9% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dewatering
- Hose Inside Dia. (In.) 1 1/4 in
- Connection Size (In.) 1 1/2 in
- For Use With Sump pumps
- Includes 24 ft Flexible Drainage Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 1010-2339
- Zoro # G600489394
- UPC # 053514479435
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1 1/4 in |
Connection Size (In.) | 1 1/2 in |
Connection Size | 1 1/4 in NPT, 3/4 NPT |
Hose Length | 24 ft |
Hose Inside Diameter | 1 1/4 in |
Details
Item | Hose Kit |
Type | Dewatering |
For Use With | Sump pumps |
Includes | 24 ft Flexible Drainage Hose |
Product Type | Hose Discharge Kit |
Connection Gender | Female |
Compatible with Pump Type | Sump |
Compatible with Manufacturer Model Number | 53-0001, 63-0001, 95-0001, 98-0001 |
Hose Connection | 1 1/4 in Female |
Compatible Manufacturer Part Number | 53-0001, 63-0001, 95-0001, 98-0001 |
Compatible with Manufacturer Part Number | 53-0001, 63-0001, 95-0001, 98-0001 |
Compatible with Manufacturer Model Number [NEW] | 53-0001, 63-0001, 95-0001, 98-0001 |
Compatible Manufacturer Model Number | 53-0001, 63-0001, 95-0001, 98-0001 |
For Use with Mfr. Model Number | 53-0001, 63-0001, 95-0001, 98-0001 |
For Use With Mfr. Model Number | 53-0001, 63-0001, 95-0001, 98-0001 |
Description
Hose Kit, Connection Size 1 1/4 in NPT, 3/4 NPT, Connection Gender Female, Compatible with Pump Type Sump, Compatible with Manufacturer Model Number 53-0001, 63-0001, 95-0001, 98-0001, Compatible with Grainger Part Number 53-0001, 63-0001, 95-0001, 98-0001, Hose Inside Diameter 1 1/4 in, Hose Length 24 ft, Includes 24 ft Flexible Drainage Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Utility Pump (505712)
- ECO-FLO Drill Pump (PUP63)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- ZOELLER Pump Kit, Includes Capacitor with Relay (10-3655)
- ZOELLER Mechanical Switch (004705)
- ZOELLER Disconnect/Rail System, Ductile Iron, 19"H (39-0156)
- ZOELLER Gasket Cover (034046)
- ZOELLER Relay, 115 Volt (217092)
- ZOELLER Cord Seal (004322)
- BOSCH VAC PUMP 110V 5 CFM 2 STAGE (RR15500)
- Zoeller Pump Parts