Shop All Grinder Pumps
Zoeller
Grinder System, Duplex, 2 HP, 230V
Mfr # 923-0006
Zoro # G9813991
product price: $7,630.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,630.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 45 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 923-0006
- Zoro # G9813991
- UPC # 053514243982
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 36" |
Diameter | 11-21/32" |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 20 ft. |
Height | 23-3/4" |
Cord Length | 20 ft |
Length | 11-21/32" FNPT |
Vent Size | 2 in |
Description
Grinder Pump System, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 1-1/4 In. F, Max. Head - Pumps 104 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Height 23-3/4 In., Diameter 11-21/32 In., GPM of Water @ 5 Ft. of Head 45, GPM of Water @ 20 Ft. of Head 45, GPM of Water @ 50 Ft. of Head 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 5 Stage (5UXF5)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V Manual (371-0004)
- DAYTON Micro Switch 5A 250 VAC (PP1040G)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- ZOELLER Grinder Pump, 3.0 Amps, Carbon/Ceramic (803-0014)
- ZOELLER Grinder Pump, 5.0 Amps, Carbon/Ceramic (807-0013)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- LIBERTY PUMPS Grinder Pump, Automatic, 115V (PRG101A)
- Zoeller Grinder Pumps