Shop All Grinder Pumps
Zoeller
Grinder Pump, Automatic, 2 HP, 230V
Mfr # 820-0011
Zoro # G0486342
product price: $2,083.99
/ea
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 820-0011
- Zoro # G0486342
- UPC # 053514246167
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Manufacturers Warranty Length | 1 yr |
Diameter | 11-5/8" |
Height | 18-5/8"" |
Length | 11-5/8" |
Discharge Dia. | 1 1/4 in |
Overall Height | 18 5/8 in |
Overall Length | 11 5/8 in |
Body Dia. | 11 5/8 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 13.7 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 46 gpm, Flow Rate @ 15 Ft. of Head 46 gpm, Flow Rate @ 20 Ft. of Head 46 gpm, Flow Rate @ 40 Ft. of Head 46 gpm, Flow Rate @ 60 Ft. of Head 43 gpm, Max. Head 107 ft, Min. Sump Pit Dia. 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Sprinkler Pump, Portable, SS, 3/4 HP, 115V (614432)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (15PMPU2WP)
- DAYTON Gasket, PP800009G (PP800009G)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. (818-0014)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- ZOELLER Grinder Pump, 230V (820-0004)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V (LSG202M)
- Zoeller Grinder Pumps