Shop All Submersible Sewage Pumps
Zoeller
Grinder Pump
Mfr # 840-0004
Zoro # G605651048
product price: $2,633.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,633.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Body Material Cast Iron
- Impeller Material Non-clogging Vortex
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 840-0004
- Zoro # G605651048
- UPC # 53514046248
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Length | 15 in |
Height | 24.75 in |
Width | 12 in |
Cord Length | 20 ft |
Diameter | 11-5/8 in |
Details
HP | 2 hp |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Impeller Material | Non-clogging Vortex |
Voltage | 230V |
Pump Body Material | Cast Iron |
Discharge NPT | 1-1/4 in |
Application | Grinder Pump |
RPM | 3450 rpm |
Power Source | AC |
Coating | Epoxy |
Pump Motor Type | Capacitor Start / Capacitor Run or 3 Phase |
Discharge Configuration | Vertical |
Flow Rate | 59 gpm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- FLINT & WALLING Jet Pump System, Convertible, 3/4 HP (EK07)
- APACHE Round Hole Suction Strainer, 2" (70000504)
- TSURUMI 2" 1/2 HP Titanium Submersible PumpĀ (50TM2.4S-63 (115V))
- ZOELLER 1/2 hp Residential Grinder Pump (803-0001)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 230V (E284)
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump (264-0005)
- ZOELLER Waste-Mate 1/2 HP 3" Manual Submersible Sewage Pump 115V (N282)
- ZOELLER Waste-Mate 2 HP 2" Auto Submersible Sewage Pump 230V Tether (WD295)
- ZOELLER Wastewater Pump (641-0073)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BF)
- Zoeller Submersible Sewage Pumps