Shop All Grinder Pumps
Zoeller
Grinder Pump, 5.0 Amps, Carbon/Ceramic
Mfr # 807-0013
Zoro # G6120460
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 807-0013
- Zoro # G6120460
- UPC # 053514383381
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Height | 17-1/4" |
Max. Diameter Solids | 10 29/32 in |
Width | 10-29/32" |
Length | 11-11/32" FNPT |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 10-29/32" |
Diameter | 11-11/32" |
Cord Length - Pumps | 15 ft. |
Cord Length | 15 ft |
Overall Length | 11 21/32 in |
Overall Height | 17 1/4 in |
Overall Width | 10 29/32 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 11 11/32 in |
Width at Widest Point | 10 29/32 in |
Description
Grinder Pump, HP 1 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 5 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 3/4 in, On Point 13 in, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 35 gpm, Flow Rate @ 40 Ft. of Head 18 gpm, Max. Head 55 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB4V-T-M613)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 975000-982 (975000-982SP)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1JR)
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. (818-0014)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- ZOELLER Grinder Pump, 230V (820-0004)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- FLINT & WALLING Zoeller 1 HP 2535 gph Cast Iron Tethered Float Switch Grinding Pump (2701-0005)
- Zoeller Grinder Pumps