Shop All Grinder Pumps
Zoeller
Grinder Pump, 2 HP, 230V, 3 Phase
Mfr # 840-0006
Zoro # G5599955
product price: $2,813.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,813.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 840-0006
- Zoro # G5599955
- UPC # 053514325428
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Height | 23-3/4" |
Diameter | 11-21/32" |
Length | 11-21/32" FNPT |
Cord Length - Pumps | 20 ft. |
Manufacturers Warranty Length | 1 yr |
Cord Length | 20 ft |
Discharge Dia. | 1 1/4 in |
Overall Height | 23 3/4 in |
Body Dia. | 11 21/32 in |
Overall Length | 11 21/32 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 3, Amps 10.8 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 42 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 104 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. (818-0014)
- ZOELLER Grinder Pump, Auto Reversing, 2HP, 200-208V (J840)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- ZOELLER Grinder Pump, 230V (820-0004)
- Zoeller Grinder Pumps