Shop All Grinder Pumps
This Product is Discontinued
Zoeller
Grinder Pump, 1.5 HP, 230V, 11-5/8" Dia. (Discontinued)
Mfr # 819-0011
Zoro # G7695110
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 819-0011
- Zoro # G7695110
- UPC # 053514407056
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Width | 8" |
Cord Length | 20 ft |
Length | 11-5/8" |
Cord Length - Pumps | 20 ft. |
Manufacturers Warranty Length | 1 yr |
Diameter | 11-5/8" |
Height | 18-5/8" |
Width at Widest Point | 8 in |
Overall Height | 18 5/8 in |
Overall Length | 11 5/8 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 11 5/8 in |
Overall Width | 8 in |
Description
Grinder Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 10.8 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 43 gpm, Flow Rate @ 15 Ft. of Head 43 gpm, Flow Rate @ 20 Ft. of Head 43 gpm, Flow Rate @ 40 Ft. of Head 39 gpm, Flow Rate @ 60 Ft. of Head 22 gpm, Max. Head 81 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.