Shop All Grinder Pumps
This Product is Discontinued
Zoeller
Grinder Package, Simplex, 2 HP, 230V (Discontinued)
Mfr # 922-0008
Zoro # G9813982
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 45 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 922-0008
- Zoro # G9813982
- UPC # 053514243821
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24" |
Cord Length | 20 ft |
Diameter | 11-21/32" |
Height | 24-7/32" |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 20 ft. |
Length | 11-21/32" FNPT |
Vent Size | 2 in |
Inlet Dia. | 4 in |
Description
Grinder Pump System, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 1-1/4 In. F, Max. Head - Pumps 104 ft., Base Material Cast Iron, Impeller Material - Pumps Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Height 24-7/32 In., Diameter 11-21/32 In., GPM of Water @ 5 Ft. of Head 45, GPM of Water @ 20 Ft. of Head 45, GPM of Water @ 50 Ft. of Head 36, GPM of Water @ 70 Ft. of Head 23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.