Shop All Submersible Sump Pumps
Zoeller
Flow-Mate Model 98 1/2 HP 115V Submersible Sump Pump with 20' Piggyback Variable Level Pump Switch
Mfr # 98-0005
Zoro # G205650977
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 98-0005
- Zoro # G205650977
- UPC # 53514029500
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Zoeller 980005 Features: Floatoperated 2pole mechanical switch Corrosionresistant, powder coated epoxy finish Durable, cast iron construction Cast iron switch case, motor, pump housing and base 20' Piggyback variable level pump switch included No sheet metal parts to rust or corrode All castings are cast iron class 2530 25000 tensile strength Stainless steel screws, guard, handle, arm and seal assembly Permanent split capacitor motor, oilfilled and hermeticallysealed, automatic reset thermaloverload protection Bearings – upper and lower oilfed cast iron Carbon and ceramic shaft seal Entire unit pressuretested after assembly Watertight, neoprene square ring between motor and pump housing Passes 1/2” spherical solids No screens to clog On point: 91/2” Zoeller 980005 Specifications: Height: 121/16" Width: 101/8" Motor: 1/2 HP Voltage: 115 Hertz: 60 RPM: 1725 Discharge Size: 11/2" NPT Max Flow Rate: 72 gallonsperminute Max Operating Temperature: 130*
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 2" NPT Low Profile Sewage System, 4/10 HP, 115V (LOWPRO41LP)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi (M3827-2NO)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- ZOELLER SUMP PUMP 1/3HP 2880GPH (1052-0005)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 230V Vertical (D98)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- ZOELLER 1/3 HP Sump Pump (73-0007)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- ZOELLER Submersible Sump Pump, 1/2 HP, 1 1/2 in F, Vert Float, 61 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (98-0077)
- K2 PUMPS 1/3 HP Sump Pump with Direct-in Tethered Switch (SPA03301TDK)
- Zoeller Submersible Sump Pumps