Shop All Effluent Pumps
Zoeller
Flow-Mate 1/2 HP Automatic Submersible Effluent Pump
Mfr # 98-0001
Zoro # G405651026
product price: $341.25
/ea
Free Shipping & Returns
$341.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 98-0001
- Zoro # G405651026
- UPC # 53514029463
- Country of Origin United States
- Category Effluent Pumps
Description
Zoeller 98-0001 Features: Corrosion resistant powder coated epoxy finish Durable cast iron construction No sheet metal parts to rust or corrode Stainless steel screws, guard, handle, arm, and seal assembly Float operated submersible (NEMA 6) 2 pole mechanical switch Permanent split capacitor motor, oil filled and hermetically sealed Automatic reset thermal overload protection Upper and lower oil fed cast iron bearings Carbon and ceramic shaft seal Entire unit pressure tested after assembly Watertight neoprene square ring between motor and pump housing Passes 1/2" spherical solids No screens to clog Zoeller 98-0001 Specifications: Height: 12.0625" Length: 7.875 Width: 10.125" Category: Effluent Pumps Connection Size: 1-1/2" NPT Flow Rate: 72 gpm 1/2 HP motor Maximum Head Height: 23' Voltage: 115V Weight: 36.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP6)
- STENNER Roller Assembly, Polyethylene (EC351)
- LITTLE GIANT PUMP Submersible Pump (559193)
- HYDRORAIN Bevel Tool, Corrosion Resistant (02022)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- ZOELLER 115V 1/3 HP High Head Effluent Pump (151-0002)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (N161)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (M161)
- Zoeller Effluent Pumps