Shop All Effluent Pumps
Zoeller
Effluent Pump, 1hp, 10.2A
Mfr # D165
Zoro # G0313747
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # D165
- Zoro # G0313747
- UPC # 053514290177
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Length | 12-3/4" |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/4" |
Width | 10-11/32" |
Cord Length | 20 ft |
Height | 19-5/16" |
Diameter | 12-3/4" |
Min. Sump Pit Dia. | 24 in |
Cord Length - Pumps | 20 ft. |
Minimum Water Depth | 24 in |
Body Dia. | 12 3/4 in |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 10 11/32 in |
Overall Height | 19 5/16 in |
Description
Effluent Pump, HP 1, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.2, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 1/4 in, On Point 15 3/4 in, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 61 gpm, Flow Rate @ 20 Ft. of Head 60 gpm, Flow Rate @ 40 Ft. of Head 55 gpm, Flow Rate @ 60 Ft. of Head 39 gpm, Flow Rate @ 80 Ft. of Head 10 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert AB Alarm Low Water (TAAB-01L)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (1ST1G4A4)
- LIBERTY PUMPS 2 in. 1/2 HP Commercial Sink Pump System (405)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (1ST1C5E4)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0002)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ZOELLER 115V 1/3 HP High Head Effluent Pump (151-0002)
- ZOELLER Little Giant Pump 1-1/2 in. 1/2 HP Submersible Effluent Pump (161-0002)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- Zoeller Effluent Pumps