Shop All Effluent Pumps
Zoeller
Effluent Pump, 1/2hp, 15.5A
Mfr # N161
Zoro # G0423543
original price:
$1,718.37
33% off
new price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # N161
- Zoro # G0423543
- UPC # 053514093358
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Height | 19-5/16" |
Cord Length - Pumps | 20 ft. |
Length | 12-3/4" |
Width | 8" |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 24 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/4" |
Diameter | 12-3/4" |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 8 in |
Body Dia. | 12 3/4 in |
Minimum Water Depth | 24 in |
Overall Height | 19 5/16 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15.5, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 93 gpm, Flow Rate @ 15 Ft. of Head 85 gpm, Flow Rate @ 20 Ft. of Head 78 gpm, Flow Rate @ 40 Ft. of Head 45 gpm, Max. Head 56 ft, Min. Sump Pit Dia. 24 in, Minimum Water Depth 24 in, Body Dia. 12 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT (SJ10)
- BLACKBURN SAMPLING Sampler, Semi-Solid, 39" Long (SA39)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- ZOELLER Effluent Pump, 1hp, 10.2A (D165)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ZOELLER 115V 1/2 HP 10 Amp Manual Effluent Pump (153-0002)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 3/4hp, 10A (WE0712H)
- Zoeller Effluent Pumps