Shop All Pump Parts
Zoeller
Disconnect/Rail System, Ductile Iron, 19"H
Mfr # 39-0156
Zoro # G5272141
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron
- For Use With Series 803, 805, 807, 818, 819, 820, 840
- Height 19"
- Manufacturers Warranty Length 1 yr
- Requires Rail Pipes, Discharge Piping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 39-0156
- Zoro # G5272141
- UPC # 053514433161
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 19" |
Manufacturers Warranty Length | 1 yr |
Length | 10-1/2" |
Width | 9-1/4" |
Overall Width | 9 1/4 in |
Overall Height | 19 in |
Details
Item | Guide Rail System |
Material | Ductile Iron |
For Use With | Series 803, 805, 807, 818, 819, 820, 840 |
Requires | Rail Pipes, Discharge Piping |
Handle | No |
Alarm | No |
Pump Discharge | 1-1/4 in Flange |
Rail System Discharge | 1-1/4 in Flange |
Description
Guide Rail System, Material Ductile Iron, For Use With Series 803, 805, 807, 818, 819, 820, 840, Overall Height 19 in, Overall Width 9 1/4 in, Requires Rail Pipes, Discharge Piping, Pump Discharge 1-1/4 in Flange, Rail System Discharge 1-1/4 in Flange, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Electric Operated Drum Pump, 55gal, 8gpm (FR8)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- DAYTON Roll Pin, 3/16 x 7/8, PK2 (PP60353G)
- ZOELLER Gasket, 1011 (001011)
- ZOELLER Kit, Long Cycle (10-0001)
- ZOELLER SWITCH REPAIR KIT 6in. (25385)
- ZOELLER Capacitor (007642)
- ZOELLER Gasket Cover (034046)
- ZOELLER Pump Stand, 15Lx15Wx3H (In.) (10-2421)
- DAYTON Pump Repair Kit, For 2ZWY1A (21TG82)
- Zoeller Pump Parts