Shop All Pump Parts
Zoeller
Disconnect/Rail System, Cast Iron, 15" L
Mfr # 39-0157
Zoro # G7258218
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With Series 404, 405, 611, 621, 631, 641, 651, 661
- Manufacturers Warranty Length 1 yr
- Handle No
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 39-0157
- Zoro # G7258218
- UPC # 053514434816
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 15" |
Height | 21-3/4" |
Length | 18" |
Overall Width | 15 in |
Overall Height | 21 3/4 in |
Details
Item | Guide Rail System |
Material | Cast Iron |
For Use With | Series 404, 405, 611, 621, 631, 641, 651, 661 |
Handle | No |
Alarm | No |
Requires | Rail Pipes, Discharge Piping |
Rail System Discharge | 4 in Flange |
Pump Discharge | 4 in Flange |
Description
Guide Rail System, Material Cast Iron, For Use With Series 404, 405, 611, 621, 631, 641, 651, 661, Overall Height 21 3/4 in, Overall Width 15 in, Requires Rail Pipes, Discharge Piping, Pump Discharge 4 in Flange, Rail System Discharge 4 in Flange, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Fluid Transfer Pump, MV7241 (MITMV7241)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF027LF)
- SUPERIOR 1/3 HP Plastic Sump Side Disch with VFS (92372)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- ZOELLER SWITCH REPAIR KIT (25384)
- ZOELLER Mechanical Switch (004740)
- ZOELLER Flange Kit, 2 In. (10-1305)
- ZOELLER Cord Seal/Strain Relief (094032)
- ZOELLER Disconnect/Rail System, Ductile Iron, 19"H (39-0156)
- ZOELLER Pump Kit, Includes Capacitor with Relay (10-3655)
- OLD MASTERS Old Masters 85104 Gel Polyurethane - 1 Quart (86348851047)
- Zoeller Pump Parts