Shop All Sump Pump Systems & Basins
Zoeller
Crawl Space System, 3/10 HP, 115 V, 9.7 A
Mfr # 108-0001
Zoro # G0969071
original price:
$502.23
13% off
new price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast iron
- Voltage 115
- HP 3/10
- Outlet 1-1/2"
- Inlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 108-0001
- Zoro # G0969071
- UPC # 053514263133
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 10 7/8 in |
Cord Length | 25 ft |
Cord Length - Pumps | 25 ft. |
Manufacturers Warranty Length | 3 yr |
Basin Dia. | 12 3/16 in |
Inlet Dia. | 1/2 in |
Max. Diameter Solids | 1/2 in |
Discharge Dia. | 1 1/2 in |
Description
Sump Pump System, HP 3/10, Rated Voltage 120V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Carbon, Ceramic, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 43.0 gpm, Flow Rate @ 10 Ft. of Head 34.0 gpm, Flow Rate @ 15 Ft. of Head 19.0 gpm, Max. Head 19.2 ft, Basin Dia. 12 3/16 in, Basin Capacity 9.7 gal, Basin Height 10 7/8 in, Discharge 1 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPO9ZN001G (PPO9ZN001G)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP1)
- CUSTOM ACCESSORIES PNZ SIPHON PUMP 6' (36688)
- ZOELLER Basin, Radon Sump (31-0249)
- ZOELLER Basin with Cover (31-1338)
- ZOELLER Sump Basin Cover, Height 1 In (17-0807)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- HARTELL Laundry Tray/Sink Pump System, 1/3 HP (LTS-1)
- Zoeller Sump Pump Systems & Basins