Shop All Check Valves
Zoeller
Check Valve, 7.5 in Overall L
Mfr # 30-0254
Zoro # G300488079
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression x Compression
- Flow Design Single
- Application - Valves Backwater, Corrosives
- Standards CE, CSA, NSF, UL
- Seal Material - Check Valves Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 30-0254
- Zoro # G300488079
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 7 1/2 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Details
Connection Type | Compression x Compression |
Flow Design | Single |
Application - Valves | Backwater, Corrosives |
Standards | CE, CSA, NSF, UL |
Seal Material - Check Valves | Buna-N |
Item | Check Valve |
Seal Material | Buna-N |
Mechanism and Body Design | Union Check Valve |
Item - Check Valves | Check Valve |
Max. Temp. - Valves | 130 Degrees F |
Mounting Orientation - Check Valves | Horizontal, Vertical |
Body Material - Valves | PVC |
Full Flow - Valves | Yes |
Max. Water Pressure - Valves | 125 psi |
Connection Type - Check Valves | Compression x Compression |
Min. Temp. - Valves | 75 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Valve Body Material | PVC |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Union Check Valve, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Compression x Compression, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 130 Degrees F, Min. Temp. - Valves 75 Degrees F, Max. Water Pressure - Valves 125 psi, Full Flow - Valves Yes, Application - Valves Backwater, Corrosives, Length 7 1/2 in, Standards CE, CSA, NSF, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, One Piece (84252-NY)
- NORCROSS HONEYWELL Servus Northener Series Non-Insulated Work Boots, 8, Brown/Green/Olive, PVC Upper, Insulated: No (75120-8)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048318)
- ZOELLER Silent Combo Swing Check Valve 1-1/2" (30-0046)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- ZOELLER 3 in. FNPT Cast Iron Check Valve (30-0160)
- ZOELLER 1-1/2" Socket PVC Union Check Valve (30-0102)
- ZOELLER 2 in. Slip Cast Iron Check Valve (30-0151)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- Zoeller Check Valves