Shop All Check Valves
Zoeller
Check Valve, 10.5 in Overall L
Mfr # 30-0256
Zoro # G200488001
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression x Compression
- Standards CE, CSA, NSF, UL
- Mounting Orientation - Check Valves Horizontal, Vertical
- Full Flow - Valves Yes
- Body Material - Valves PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 30-0256
- Zoro # G200488001
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 10 1/2 in |
Pipe or Tube Size - Check Valves | 2 in |
Pipe or Tube Size | 2 in |
Details
Connection Type | Compression x Compression |
Standards | CE, CSA, NSF, UL |
Mounting Orientation - Check Valves | Horizontal, Vertical |
Full Flow - Valves | Yes |
Body Material - Valves | PVC |
Connection Type - Check Valves | Compression x Compression |
Max. Temp. - Valves | 130 Degrees F |
Item - Check Valves | Check Valve |
Application - Valves | Plumbing |
Mechanism and Body Design | Union Check Valve |
Max. Water Pressure - Valves | 50 psi |
Item | Check Valve |
Mounting Orientation | Horizontal, Vertical |
Valve Body Material | PVC |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Union Check Valve, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Compression x Compression, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 50 psi, Full Flow - Valves Yes, Application - Valves Plumbing, Length 10 1/2 in, Standards CE, CSA, NSF, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- DANCO Faucet Stem 9B-3C Sayco (17093B)
- RHEEM Ap11525C-2 Anode Rod - 0.840 In. (AP11525C-2)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Reducer (600-2 3/4X5/8)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- ZOELLER 30-0048 Quiet Check 2'' White PVC Valve with Quarter Turn Ball Valve (23A300048)
- ZOELLER Check Valve, 10.5 in Overall L (30-0259)
- ZOELLER Check Valve (30-0257)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- Zoeller Check Valves