Shop All Submersible Sump Pumps
Zoeller
Cast Iron 1/2 HP Submersible Sump Pump (Non-Automatic)
Mfr # 98-0002
Zoro # G405650975
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 98-0002
- Zoro # G405650975
- UPC # 53514029470
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Zoeller 98 0002 Features: Floatoperated 2 pole mechanical switch Corrosion resistant, powder coated epoxy finish Durable, cast iron construction Cast iron switch case, motor, pump housing and base No sheet metal parts to rust or corrode All castings are cast iron class 2530 25000 tensile strength Stainless steel screws, guard, handle, arm and seal assembly Permanent split capacitor motor, oilfilled and hermeticallysealed, automatic reset thermaloverload protection Bearings – upper and lower oilfed cast iron Carbon and ceramic shaft seal Entire unit pressuretested after assembly Watertight, neoprene square ring between motor and pump housing Passes 1/2” spherical solids No screens to clog On point: 91/2” Zoeller 980002 Specifications: Height: 12 1/16in Width: 10 1/8in Motor: 1/2 HP Voltage: 115 Hertz: 60 RPM: 1725 Discharge Size: 1 1/2in NPT Max Flow Rate: 72 gallonsperminute Max Operating Temperature: 130* NON AUTOMATIC Requires Float Switch Submersible Cast Iron Sump Pump Offers years of reliable, troublefree operation No Sheet Metal Parts To Rust Or Corrode Stainless steel screws, guard, handle, arm and seal assembly Thermally Protected, Permanent Split Capacitor Motor Oilfilled and hermetically sealed to prevent overheating Carbon and Ceramic Shaft Seal Assures maximum protection for extended pump life Powder Coated Epoxy Finish Provides a corrosion resistant exterior ClogResistant Design No screen to interfere with flowing debris Capable of passing 1/2" diameter solids Industry Leading Quality Control Entire unit is pressure tested after assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018110)
- ZORO SELECT Flange Bolt M8 x 20, PK4 (PPUP5032G)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY47)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 (N371)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT (153-0005)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M55)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI05003TPK)
- Zoeller Submersible Sump Pumps