Shop All Battery Backup Sump Pumps
This Product is Discontinued
Zoeller
Back Up Pump System, 12 VDC, 23 Amps (Discontinued)
Mfr # 585-0008
Zoro # G2847144
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/3 hp
- Alarm Output Audible
- Amps @ 10 Ft. of Head 7 A
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 36 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 585-0008
- Zoro # G2847144
- UPC # 053514215200
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Cord Length | 5 ft |
Width | 8-31/32" |
Max. Dia. Solids | 3/8" |
Length | 8-9/32" |
Max. Diameter Solids | 3/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 33-7/8" |
Cord Length - Pumps | 5 ft. |
Minimum Water Depth | 18 in |
Width at Widest Point | 8 31/32 in |
Pump Height | 33 7/8 in |
Discharge Dia. | 1 1/2 in |
Description
Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 7 A, Switch Actuation Vertical Float, Flow Rate @ 10 Ft. of Head 36 gpm, Pump Body Material Cast Iron, Alarm Output Audible, HP 1/3 hp, Charger Input Voltage 120V AC, Charger Output Voltage 12, Charger Hz 60, Required Battery Battery, Sold Separately, Max. Head 20 ft, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, On Point Adjustable, Off Point Adjustable, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.