Shop All Battery Backup Sump Pumps
Zoeller
Aquanot Model 508 12V Backup Submersible Sump Pump
Mfr # 508-0005
Zoro # G805651039
product price: $504.00
/ea
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 508-0005
- Zoro # G805651039
- UPC # 53514349066
- Country of Origin United States
- Category Battery Backup Sump Pumps
Description
Zoeller 5080005 Features: 12 V, highlyefficient, noncorrosive pump construction. Supplied with 6' leads. NOT a Bilge pump. Designed, Engineered and Assembled by Zoeller as a sump pump Integrated check valve Legs allow freestanding installation Quick disconnect discharge Aluminum seal pocket and cooling plate Hand built and 100% tested in USA Efficient design means more water pumped during emergencies Control box includes battery burnout and overcharge protection. The selfcontained, 10 amp battery recharger system is a solidstate, automatic controller with alarms, light indicators and warning systems LCD screen always displays battery voltage along with other helpful information about the system Zoeller 5080005 Specifications: Voltage: 12 Discharge Size: 11/2" NPT Max Flow Rate: 39 gallonsperminute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Safety Lock for Lever Action Pumps (170)
- 3M AQUA-PURE O-Ring, Buna, for SS4, SS8, SS12 Housings (3792031P)
- ATTWOOD MARINE Attwood Sahara MK2 S1200 Bilge Pump 1200 GPH - 12V - Automatic (5512-7)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3 (508-0017)
- ZOELLER Battery Back Up (508-0021)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- ZOELLER Aquanot(R) Fit 508 1/3 hp Combination Primary and Battery Backup Sump Pump System (508-0015)
- ZOELLER Aquanot Fit 1/2 HP Battery Powered Sump Pump (508-0016)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- PHCC PRO SERIES Sump/Battery Backup System 6.5Amp Backup (PS-C11)
- Zoeller Battery Backup Sump Pumps