Shop All Pump Parts
Zoeller
AGM Battery, For Use With 2RXT7
Mfr # 10-2362
Zoro # G0686664
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 12
- For Use With 585-0008
- Voltage - Batteries 12V DC
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-2362
- Zoro # G0686664
- UPC # 053514215224
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 10 in |
Manufacturers Warranty Length | 3 yr. |
Width | 7.5 in |
Depth | 12.75 in |
Depth - Batteries | 8-1/2" |
Length | 12" |
Battery Size | Size 27 |
Height - Batteries | 12" |
Width - Batteries | 6-3/4" |
Description
Sump Pump Battery, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Height 10 in, Width 7.5 in, Depth 12.75 in, Terminal Type - Batteries Post with Wing Nut, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Power Back Up Sump Pump, Battery Size Size 27, For Use With 585-0008, Max. Operating Temp. 120 Degrees F, Min. Operating Temp. -40 Degrees F, Requires Battery Acid Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- FILL-RITE Switch Lever Kit (KIT120SW)
- ZOELLER Gasket Cover (267007)
- ZOELLER Relay, 115 Volt (217092)
- ZOELLER Flange Kit, 2 In. (10-1305)
- ZOELLER SWITCH REPAIR KIT (25384)
- ZOELLER Rubber Discharge Hose Kit (1010-0117)
- ZOELLER Hose Discharge Kit (1010-2339)
- DAYTON Booster Cartridge Assembly (AEYE2)
- Zoeller Pump Parts