Shop All Level Switches
Zoeller
35 in. 125/250V Mechanical Float Switch
Mfr # 10-1882
Zoro # G305651058
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Amps 5
- Length 8 in
- Height 8 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-1882
- Zoro # G305651058
- UPC # 53514177751
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 8 in |
Height | 8 in |
Width | 5 in |
Details
Voltage | 125/250V |
Amps | 5 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Diesel Meter, K600B/3, 1" NPT, Pulse Out (F00492020)
- HUSKY Fueling Whip Hose, 3/4" x 9", UL Listed (CP12HW.75)
- LITTLE GIANT PUMP Wastewater Removal Sys (506065)
- ALFA LAVAL Gasket Casing Buna C216 Series Tri-Clover & Ampco (S216-90A-U)
- ZOELLER 13A 20 ft. Plastic 115V Pump Switch (10-0063)
- ZOELLER 5A 15 ft. Plastic 115/230V Pump Switch for BN267 (10-0743)
- ZOELLER 230V 13A Float Switch (10-0035)
- ZOELLER 250 V Mechanical Float Switch with 50 Cord (10-1879)
- ZOELLER 115V 15 Amp Piggyback Float Switch (10-0032)
- ZOELLER 250V 5A Mechanical Float Switch with 25 ft. Cord (10-1881)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- Zoeller Level Switches