Shop All Submersible Sump Pumps
Zoeller
3/10 HP Sump Pump
Mfr # 53-0092
Zoro # G200488148
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Phase - Pumps 1
- Switch Actuation Switch Arm
- HP 3/10
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 53-0092
- Zoro # G200488148
- UPC # 53514479589
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Width at Widest Point | 10 1/16 in |
Overall Height | 10 1/16 in |
Discharge Dia. | 1 1/2 in |
Max. Diameter Solids | 1/2 in |
Description
Effluent Pump, HP 3/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 4.8/9.7 A, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Switch Arm, Switch Electrical Connection Float Switches, Off Point 3 in, On Point 7 1/4 in, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 20 gpm, Max. Head 19.2 ft, Width at Widest Point 10 1/16 in, Overall Height 10 1/16 in, Cord Length 15 ft, Discharge Dia. 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPTCOL14G (PPTCOL14G)
- ARO Pump Repair Kit (637161-44-C)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT (153-0005)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N57)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0005)
- ZOELLER 540 Flex(TM) 1-1/2 in. Plastic Sump Pump (540-0005)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float (1XHV4)
- Zoeller Submersible Sump Pumps