Shop All Submersible Sump Pumps
Zoeller
3/10 HP Sump Pump
Mfr # 53-0091
Zoro # G900488004
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Phase - Pumps 1
- HP 3/10
- Switch Actuation Switch Arm
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 53-0091
- Zoro # G900488004
- UPC # 53514479572
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Overall Height | 10 1/16 in |
Max. Diameter Solids | 1/2 in |
Width at Widest Point | 10 1/16 in |
Discharge Dia. | 1 1/2 in |
Description
Effluent Pump, HP 3/10, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 4.8/9.7 A, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Switch Arm, Switch Electrical Connection Float Switches, Off Point 3 in, On Point 7 1/4 in, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 20 gpm, Max. Head 19.2 ft, Width at Widest Point 10 1/16 in, Overall Height 10 1/16 in, Cord Length 15 ft, Discharge Dia. 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond Pump, 225 GPH (52354)
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- REED Regulator Assembly, For Use With: EHTP500/EHTP500E and EHTP500C/EHTP500CE Electric Hydrostatic Pump (EHTPRA)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M57)
- ZOELLER 0.5 HP 1-1/2 in 115V (98-0016)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M55)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V (63-0007)
- ZOELLER 1/3 HP Sump Pump (73-0007)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 (N371)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp (505702)
- Zoeller Submersible Sump Pumps