Shop All Check Valves
Zoeller
30-0244 Quiet Check 2'' Clear PVC Valve
Mfr # 23A300244
Zoro # G411767674
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 23A300244
- Zoro # G411767674
- Country of Origin United States
- Category Check Valves
Description
This Zoeller 30-0244 Quiet Check 2'' valve offers a perfect solution for quiet water flow in your discharge pipe after a pump stops. It also features reduced water hammer for a quieter operation. It's constructed out of PVC plastic with solvent-welded ends with unions for easy installation horizontally or vertically without requiring threading and it offers a full-flow non-clog design. Its clear body allows for easy viewing of conditions inside the valve. Providing a reliable backflow prevention this valve can also help protect your pump.This valve boasts the same features provided in a standard check valve but with the addition of a hinged spring-loaded flapper. It has a 2'' pipe size. With its mechanism the flapper closes fully against the fluid flow as the pump shuts down. This provides a rapid closure against the pressure before any flow reversal can occur eliminating any noise from the hydraulic shock and it's pressure rated for 30 PSI. Bring high-performance to your plumbing system with this valve.Overall Dimensions:Length: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH02)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 10m, PK20 (155388-75)
- ZOELLER FULL FLOW UNICHECK IRON THREADED 1-1/2IN NPT CHECK VALVE (30-0215)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZOELLER 30-0048 Quiet Check 2'' White PVC Valve with Quarter Turn Ball Valve (23A300048)
- ZOELLER Check Valve, 10.5 in Overall L (30-0259)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- Zoeller Valves