Shop All Check Valves
Zoeller
30-0242 Quiet Check 1 1/2'' Clear PVC Valve
Mfr # 23A300242
Zoro # G711667445
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 23A300242
- Zoro # G711667445
- Country of Origin United States
- Category Check Valves
Description
This Zoeller 30-0242 Quiet Check 1 1/2'' valve offers a perfect solution for quiet water flow in your discharge pipe after a pump stops. It also features reduced water hammer for a quieter operation. It's constructed out of PVC plastic with solvent-welded ends with unions for easy installation horizontally or vertically without requiring threading and it offers a full-flow non-clog design. Its clear body allows for easy viewing of conditions inside the valve. Providing a reliable backflow prevention this valve can also help protect your pump.This valve boasts the same features provided in a standard check valve but with the addition of a hinged spring-loaded flapper. It has a 1 1/2'' pipe size. With its mechanism the flapper closes fully against the fluid flow as the pump shuts down. This provides a rapid closure against the pressure before any flow reversal can occur eliminating any noise from the hydraulic shock and it's pressure rated for 40 PSI. Bring high-performance to your plumbing system with this valve.Overall Dimensions:Length: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (SBX6200-SP)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- AMERICAN STANDARD 1 gpm Female Aerator 55/64-27Uns 1 Gpm, 15/16" Thread Size, Polished Chrome (M922992-0020A)
- ZOELLER Check Valve, 10.5 in Overall L (30-0259)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- ZOELLER FULL FLOW UNICHECK IRON THREADED 1-1/2IN NPT CHECK VALVE (30-0215)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- Zoeller Valves