Shop All Ball Valves
Zoeller
30-0046 Quiet Check 1 1/2'' White PVC Valve with Quarter Turn Ball Valve
Mfr # 23A300046
Zoro # G111520081
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 23A300046
- Zoro # G111520081
- Country of Origin United States
- Category Ball Valves
Description
This Zoeller 30-0046 Quiet Check 1 1/2'' valve offers a perfect solution for quiet water flow in your discharge pipe after a pump stops. It also features reduced water hammer for a quieter operation. It's constructed out of white PVC plastic with solvent-welded ends with unions for easy installation horizontally or vertically without requiring threading and it offers a full-flow non-clog design. Providing a reliable backflow prevention this valve can also help protect your pump.This valve boasts the same features provided in a standard check valve but with the addition of a hinged spring-loaded flapper. It has a 1 1/2'' pipe size and includes quarter turn ball valves. With its mechanism the flapper closes fully against the fluid flow as the pump shuts down. This provides a rapid closure against the pressure before any flow reversal can occur eliminating any noise from the hydraulic shock and it's pressure rated for 50 PSI. Bring high-performance to your plumbing system with this valve.Overall Dimensions:Length: 14 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VALV GATE 200 WOG 4""IPS (100-011)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC Compression Coupling (PVCCOMP112)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG12)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-80)
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375022)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMG7)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- LEGEND VALVE 1-1/2" S-901 NO LEAD BALL VALV (101-237NL)
- AMERICAN VALVE 4000 4 4 in. Cast Iron Flanged Ball Valve (4000 4")
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- Zoeller Ball Valves