Shop All Check Valves
Zoeller
30-0042 Quiet Check 2'' White PVC Valve
Mfr # 23A300042
Zoro # G111767745
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 23A300042
- Zoro # G111767745
- Country of Origin United States
- Category Check Valves
Description
This Zoeller 30-0042 Quiet Check 2'' valve offers a perfect solution for quiet water flow in your discharge pipe after a pump stops. It also features reduced water hammer for a quieter operation. It's constructed out of white PVC plastic with solvent-welded ends with unions for easy installation horizontally or vertically without requiring threading and it offers a full-flow non-clog design. Providing a reliable backflow prevention this valve can also help protect your pump.This valve boasts the same features provided in a standard check valve but with the addition of a hinged spring-loaded flapper. It has a 2'' pipe size. With its mechanism the flapper closes fully against the fluid flow as the pump shuts down. This provides a rapid closure against the pressure before any flow reversal can occur eliminating any noise from the hydraulic shock and it's pressure rated for 50 PSI. Bring high-performance to your plumbing system with this valve.Overall Dimensions:Length: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- PROPRESS Ball Valve With Lock Metal Handle, 1-1/4 in Nominal, Press End Style, Bronze Body, Full Port, EPDM S (79938)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER 2" Socket PVC Swing Check Valve (30-0101)
- ZOELLER 1-1/4 in. D X 1-1/4 in. or 1-1/2 in. D Slip Plastic Check Valve (1030-0181)
- ZOELLER Check Valve (30-0257)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- Zoeller Check Valves