Shop All Check Valves
Zoeller
30-0040 Quiet Check 1 1/2'' White PVC Valve
Mfr # 23A300040
Zoro # G711667469
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 23A300040
- Zoro # G711667469
- Country of Origin United States
- Category Check Valves
Description
This Zoeller 30-0040 Quiet Check 1 1/2'' valve offers a perfect solution for quiet water flow in your discharge pipe after a pump stops. It also features reduced water hammer for a quieter operation. It's constructed out of white PVC plastic with solvent-welded ends with unions for easy installation horizontally or vertically without requiring threading and it offers a full-flow non-clog design. Providing a reliable backflow prevention this valve can also help protect your pump.This valve boasts the same features provided in a standard check valve but with the addition of a hinged spring-loaded flapper. It has a 1 1/2'' pipe size. With its mechanism the flapper closes fully against the fluid flow as the pump shuts down. This provides a rapid closure against the pressure before any flow reversal can occur eliminating any noise from the hydraulic shock and it's pressure rated for 50 PSI. Bring high-performance to your plumbing system with this valve.Overall Dimensions:Length: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- THRIFCO PLUMBING 1/1/4 X 8 Inch Tailpiece (4400642)
- ZOELLER 2" Socket PVC Swing Check Valve (30-0101)
- ZOELLER 1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve (30-0181)
- ZOELLER FULL FLOW UNICHECK IRON THREADED 1-1/2IN NPT CHECK VALVE (30-0215)
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- ZOELLER 1-1/2 in. PVC Solvent Weld with Check Valve in White (30-0241)
- ZOELLER Check Valve, 9.75 in Overall L (30-0255)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- Zoeller Check Valves