Shop All Check Valves
Zoeller
3" Compression PVC Full Flow Check Valve
Mfr # 30-0030
Zoro # G3092311
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Compression x Compression
- Connection Compression
- Body Material PVC
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 30-0030
- Zoro # G3092311
- UPC # 053514264468
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Pipe or Tube Size - Check Valves | 3 in |
Width | 7 in |
Overall Height | 18 in |
Length | 14 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Compression x Compression, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 125 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Full Flow - Valves Yes, Application - Valves Pumps, Length 14 in, Width 7 in, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU6)
- ZOELLER Check Valve (30-0258)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- ZOELLER 3 in. FNPT Cast Iron Check Valve (30-0160)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- PARKER 1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (2A-C2L-10-SS)
- Zoeller Check Valves