Shop All Submersible Sump Pumps
Zoeller
20 ft. 115V 100 gpm 1/2 hp Single Phase Cast Iron Sewage Pump
Mfr # 261-0016
Zoro # G505651056
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Phase 1
- Height 21-1/4 in
- Width 11-3/4 in
- Length 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 261-0016
- Zoro # G505651056
- UPC # 53514042424
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Height | 21-1/4 in |
Width | 11-3/4 in |
Length | 14-3/4 in |
Details
Voltage | 115V |
Phase | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Element, 8844-460 (8844-460)
- DAYTON Impeller (PPL2219BG)
- LITTLE GIANT PUMP Submersible Pump (559150)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V None (E57)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- ZOELLER Mighty-Mate 1-1/2 in. 115V 9.7A 3/10 hp 43 gpm Cast Iron Sump Pump (53-0016)
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- SUPERIOR 1/3 HP Plastic Sump Pump with Float Switch (92330)
- Zoeller Submersible Sump Pumps