Shop All Check Valves
Zoeller
2" Socket PVC Union Swing Check Valve
Mfr # 30-0103
Zoro # G0359913
original price:
$70.71
25% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Compression x Solvent Weld
- Connection Socket
- Body Material PVC
- Max. Steam Pressure - Valves Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 30-0103
- Zoro # G0359913
- UPC # 053514264536
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 9 1/2 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 13 in |
Length | 11 1/2 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Solvent Weld x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Neoprene, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 25 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Full Flow - Valves Yes, Application - Valves Pumps, Length 11 1/2 in, Width 9 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- COMMERCIAL Partition Slide Latch (38102)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- ZOELLER 2" Socket PVC Swing Check Valve (30-0101)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- Zoeller Valves