Shop All Pedestal Sump Pumps
Zoeller
1/3 hp Dewatering and Sump Pedestal Pump
Mfr # 81-0001
Zoro # G805651060
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Cord Length 7-1/2 ft
- Impeller Material Engineered Thermoplastic
- Phase - Pumps 1
- Motor RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 81-0001
- Zoro # G805651060
- UPC # 53514024666
- Country of Origin Taiwan, Province of China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 7-1/2 ft |
Height | 35-3/4 in |
Width | 9.45 in |
Length | 10-3/4 in |
Valve Size | 1-1/4 in |
Details
HP | 1/3 |
Impeller Material | Engineered Thermoplastic |
Phase - Pumps | 1 |
Motor RPM | 1725 |
Discharge NPT | 1-1/2 in |
Agency Compliance | CSA Certified; UL Listed |
Motor Type | Split Phase |
Pump Body Material | Thermoplastic |
Amps | 4 |
Impeller Type | Non-Clogging |
Voltage | 115V |
Item | Pedestal Pump |
Application | Solids |
Mounting | Pedestal Mounted |
End Connection | FPT |
Flow Rate | 52 GPM |
Discharge Configuration | Vertical |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP Stenner Pump ST114 0.25 in. Ceramic Weighted Suction Line Strainer (ST114)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- DWYER INSTRUMENTS Vfa-42 Flow Meter Brass 2 - 10 Gpm (VFA-42)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2 GPM (D3835E7011A)
- SUPERIOR 1/2 HP Cast Iron Pedestal Sump Pump (92551)
- ZURN LC-RS - Roof Sump Receiver (LC-RS)
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ6)
- SUPERIOR 1/3 HP Cast Iron Pedestal Sump Pump (92301)
- ECO-FLO Cast Iron Pedestal Pump 1/2 HP (EPC50)
- ECO-FLO Thermoplastic Pedestal Pump 1/2 HP (EPP50)
- Zoeller Pedestal Sump Pumps