Shop All Submersible Sewage Pumps
Zoeller
1/2 HP Oil Guard System Elevator Sump Pump
Mfr # 940-0013
Zoro # G905651007
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Phase - Pumps 1
- Width 7-1/2 in
- Voltage 115V
- Pump Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 940-0013
- Zoro # G905651007
- UPC # 53514330019
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Width | 7-1/2 in |
Length | 11 in |
Height | 12-1/4 in |
Details
HP | 0.5 |
Phase - Pumps | 1 |
Voltage | 115V |
Pump Body Material | Cast Iron |
Amps | 10.5 |
Agency Compliance | ASME A17.1; CSA 22.2 |
Discharge NPT | 1-1/2 in |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 2002500 CcMin Air (RMA-14-TMV)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump (264-0005)
- ZOELLER Sewage Package System (912-1165)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D284)
- ZOELLER 3/4 hp Residential Grinder Pump (805-0001)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (E267)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V (N270)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- Zoeller Submersible Sewage Pumps