Shop All Effluent Pumps
Zoeller
115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch
Mfr # 151-0005
Zoro # G905651014
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Phase - Pumps 1
- Body Material Cast Iron
- Max. Head 44 ft
- Impeller Material Engineered Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 151-0005
- Zoro # G905651014
- UPC # 53514142070
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Cord Length | 20 ft |
Height | 16-1/2 in |
Length | 13-3/4 in |
Width | 11 in |
Details
HP | 1/3 |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Max. Head | 44 ft |
Impeller Material | Engineered Plastic |
Item | Effluent Pump |
Max. Temp. | 130°F |
Motor Type | Permanent Split Capacitor |
Pump RPM | 3450 |
Discharge NPT | 1-1/2 in |
Amps | 6 |
Voltage | 115V |
Discharge Configuration | Vertical |
Flow Rate | 77 GPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 112, 10 Gal Out (WNT-A-C-07-10)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 42 psi Max Pressure (45MW24)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP5AL)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 8.9A (F188)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump (140-0002)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0002)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- Zoeller Effluent Pumps