Shop All Effluent Pumps
Zoeller
115V 1 HP Effluent Pump With Variable Level Float Switch
Mfr # 140-0005
Zoro # G505651063
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Body Material Cast Iron
- Impeller Material Engineered Thermoplastic
- Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 140-0005
- Zoro # G505651063
- UPC # 53514062354
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Height | 16-1/2 in |
Length | 13-3/4 in |
Width | 11 in |
Cord Length | 20 ft |
Details
HP | 1 |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Impeller Material | Engineered Thermoplastic |
Voltage | 115V |
Max. Temp. | 130°F |
Motor Type | Permanent Split Capacitor |
Discharge NPT | 1-1/2 in |
Pump RPM | 3450 |
Amps | 13 |
Item | Effluent Pump |
Application | Effluent |
End Connection | NPT |
Flow Rate | 86 GPM |
Discharge Configuration | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Mec-O-Matic Dolphin Series KOPkit (KUDXX-LSAU)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- SPRINGER PARTS Liquiverter Seal Retainer; Replaces APV® Part# 11HP265729 (11HP265729SP)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 8.9A (F188)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (M161)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- Zoeller Effluent Pumps