Shop All Submersible Sewage Pumps
Zoeller
1 hp Residential Grinder Pump
Mfr # 807-0002
Zoro # G905651045
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Body Material Cast Iron
- Impeller Material Engineered Plastic, Non-clogging Vortex
- Length 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 807-0002
- Zoro # G905651045
- UPC # 53514365417
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Length | 9.75 in |
Cord Length | 15 ft |
Height | 14 in |
Width | 7.5 in |
Details
HP | 1 hp |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Impeller Material | Engineered Plastic, Non-clogging Vortex |
Voltage | 115V |
Discharge NPT | 1-1/4 in |
Application | Grinder Pump |
Power Source | Electric |
RPM | 3400 rpm |
Pump Motor Type | Capacitor Start / Capacitor Run |
Discharge Configuration | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- AQUAMOTION Cartridge Fits All Aquamotion Am7 Pumps & Taco 007-042Rp & 007-45Rp (CT07)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU4)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- ZOELLER Wastewater Pump (641-0072)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float (M267)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- ZOELLER 1/2 hp Non-Automatic Residential Grinder Pump (803-0002)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- Zoeller Submersible Sewage Pumps