Shop All Check Valves
Zoeller
1-1/2" Socket PVC Union Check Valve
Mfr # 30-0102
Zoro # G2860331
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Compression x Solvent Weld
- Connection Socket
- Body Material PVC
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 30-0102
- Zoro # G2860331
- UPC # 053514264512
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Width | 8 1/4 in |
Overall Height | 12 in |
Size | 1 1/2" |
Length | 11 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Solvent Weld x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Neoprene, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 25 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Full Flow - Valves Yes, Application - Valves Pumps, Length 11 in, Width 8 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (32H962)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- FLEX-DRAIN DRAIN PIPE W/SOCK 4""X25' (51510)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- Zoeller Valves