Shop All Submersible Sump Pumps
Zoeller
0.5 HP 1-1/2 in 115V
Mfr # 98-0016
Zoro # G005651020
product price: $363.75
/ea
Free Shipping & Returns
$363.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2 in
- Housing Material Cast Iron
- HP 0.5
- Impeller Material Engineered Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 98-0016
- Zoro # G005651020
- UPC # 53514037390
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Width | 7-3/4 in |
Height | 12-1/4 in |
Length | 11 in |
Details
Discharge NPT | 1-1/2 in |
Housing Material | Cast Iron |
HP | 0.5 |
Impeller Material | Engineered Plastic |
Max. Head | 23 ft |
Max. Temp. | 130°F |
Motor RPM | 1725 |
Motor Type | Permanent Split Capacitor |
Voltage | 115V |
Phase | 1 |
Application | Sump, Effluent, Dewatering |
Agency Compliance | CSA Certified; UL Listed |
Amps | 9.4 |
Pump Body Material | Cast Iron |
End Connection | NPT |
Flow Rate | 72 GPM |
Discharge Configuration | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Valve (960850)
- ARO Sleeve, Valve, 94552 (94552)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- ARO Pump Repair Kit (637119-44-C)
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether (BN2057)
- ZOELLER Zoeller 4003461 0.33 HP 48 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003461)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V None (E57)
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical (M3098)
- ZOELLER Aquanot(R) Fit 508 1-1/2 in. 12V 6 ft. Plastic Sump Pump (508-0014)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V (63-0007)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- Zoeller Submersible Sump Pumps