Zirgo High Performance Cooling Products

Zirgo High Performance Cooling Products 314311 Heat & Sound Deadener for 1978-1987 El Camino Headliner Roof Kit


product price: $31.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The engineering team at Zirgo Sound Lab's has specifically designed this kit for 78-87 El Camino roof headliner. This kit includes all the correct material needed to reduce echoes, drones and unwanted rattles resulting in a quieter ride. The exclusive advance design of the open/closed cell foam wall helps remove unwanted sounds by absorbing background noise and reflecting radiant heat. This materials unique lightweight & durable design outperforms all other sound deadening products on the market today when compared by weight and flexibility making it the ideal choice of the professionals.

Take the guess work out of what you need to do the job right the first time as this kit has the correct amount and gauge of material for optimal coverage. For industrial applications and world class performance you can install additional kits for multiple layers of material, adding maximum sound and heat reflection.

Stop guessing on what you need, and get the right kit for your ride every time with Zirgo's designer vehicle sound & heat reflecting systems. This kit is designed for fitment on North American 78-87 El Camino only.

Compatibility
  • 1978-1987 El Camino
Specifications
  • Capacity: 1360 cm2
  • Weight: 0.02 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.