Shop All Stud Finders
Zircon
Electronic Stud Finder, Prof, Multiscan
Mfr # 61910
Zoro # G0242085
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Professional, Multifunction, Center-Finding
- Scan Depth Metal 3 in, Stud 1-1/2, Voltage 2
- Scans Stud Center, Metal, and Hot Unshielded AC Wiring
- Battery Type 9V Alkaline
- Features Auto Recalibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zircon
- MFR # 61910
- Zoro # G0242085
- UPC # 042186605914
- Country of Origin China
- Category Stud Finders
Dimensions
Scan Depth | Metal 3 in, Stud 1-1/2, Voltage 2 |
Scan Depth (In.) | 2 |
Overall Height | 7 1/4 in |
Overall Width | 3 1/4 in |
Scan Depth for Non-Ferrous Metal - Maximum | 1 1/2 in |
Scan Depth for Ferrous Metal - Maximum | 3 in |
Scan Depth for Live Wire - Maximum | 2 in |
Scan Depth for Wood - Maximum | 1 1/2 in |
Overall Depth | 1 7/16 in |
Description
Electronic Stud Finder, Accuracy 1/8 in (Stud Center), 3 in (Metal Mode Scan Depth), 3/16 in (Stud Edge), 6 in (AC Scan Mode), Overall Height 7 1/4 in, Batteries Required Batteries Required (Included), Overall Width 3 1/4 in, Overall Depth 1 7/16 in, Materials Detected Ferrous Metal, Non-Ferrous Metal, Battery Type 9V Alkaline, Scan Depth for Ferrous Metal - Maximum 3 in, Scan Depth for Wood - Maximum 1 1/2 in, Scan Depth for Live Wire - Maximum 2 in, Features Auto Recalibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- DEWALT 1/2 in. (13 mm.) VSR Pistol Grip Drill (DWD210G)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- ZIRCON StudSensor Pro55 SL Stud Finder (69590)
- ZIRCON Studsensor Sl Black (61897)
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- ZIRCON Sensor Stud I65 One Step W/Dvd (61960)
- ZIRCON Ss Edge With Pic Kit (65946)
- ZIRCON StudSensor Pro35 SL Stud Finder with Level (69649)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- Zircon Stud Finders