Shop All Stud Finders
This Product is Discontinued
Zircon
Electronic Metal Locator (Discontinued)
Mfr # 58594
Zoro # G2672065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scan Depth Ferrous Metal 4 in, Non-ferrous 2 in
- Scans Concrete and Most Nonmetallic Construction Materials
- Scan Depth (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zircon
- MFR # 58594
- Zoro # G2672065
- UPC # 042186640533
- Country of Origin Mexico
- Category Stud Finders
Dimensions
Scan Depth | Ferrous Metal 4 in, Non-ferrous 2 in |
Scan Depth (In.) | 6 |
Details
Item | Electronic Metal Locator |
Scans | Concrete and Most Nonmetallic Construction Materials |
Description
Electronic Metal Locator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.