Shop All Pipe and Utility Locators
Zircon
Circuit Breaker Finder, 120VAC, Enrgzd Lns
Mfr # 64070
Zoro # G3604666
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 120V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Battery Type 9V
- Manufacturers Warranty Length 1 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zircon
- MFR # 64070
- Zoro # G3604666
- UPC # 042186640694
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 110 to 120V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance 10,560 ft, Tracing Locations Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification, Locate Shorts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/15#)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLGSE)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- LEICA DD Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (MAXI SONDE 8/33)
- TEMPO COMMUNICATIONS Tester, Irrigation 24B (24B)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- RIDGID Line Transmitter, Energized Lines (50793R)
- LEICA DD Inductive Signal Clamp, 10" L, 1" H, Black (SIGNAL CLAMP)
- AMPROBE Magnetic Hanger, For Amprobe Wire Tracers (HS-1)
- Zircon Pipe and Utility Locators