Zipwall

ZipWall ZF2 2.5 ft. Reusable Dust Barrie Panel Pack of 4


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ZipFast reusable dust barrier is a great alternative to plastic sheeting. Environmentally friendly andeffective, the ZipFast barrier is ready to use out of the box. It is professional looking and opaque the visual separation of the work area provides minimizes disruption for workers and customers alike.

Made of high-tech fabric, the ZipFast barrier comes in panels 2.5, 5, and 10 feet wide, and also in a multipack. The panels, all 12 feet high, can be quickly zipped together to fit the size of the job. The ZipFast barrier works with all ZipWall oles.

GripDisks prevent sliding on smooth floors

Features
  • Ready to useno measuring or cutting
  • Greener and moreeffective than plastic sheeting
  • Professional looking
  • Made of high-tech fabric with built-in heavy duty zippers
  • Machine washable
  • 1 2'6" x 12' panel
Specifications
  • Dimension: 11.5 x 9 x 1.25"
  • Weight: 10.4 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.