Zipwall ZDC 4 x 8 ft. Zipdoor Commercial
Mfr # 641877202885
Zoro # G404089400
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # 641877202885
- Zoro # G404089400
- UPC # 641877202885
- Country of Origin China
- Category Washers and Dryers
Description
The zip wall zdc zip door commercial doorway dust containment kit is a great way to create a dust barrier when all you need to seal is the doorway. This kit installs in under a minute and is ideal for commercial renovations, hotels, hospitals, etc. It will increase profitability on every job by dramatically cutting labor costs. The zdc zip door kit was designed for commercial doors. It also makes it easy to meet the epa's rrp requirement for a covered doorway. To attach the zip door, zip wall invented a very special double-sided tape. One side of the zip wall tape is gentle on painted surfaces like traditional painter's tape. The other side was designed to hold plastic sheeting and lets you reposition the zip door for up to an hour before fully bonding to the plastic. Made from 4 mil flame-retardant plastic sheeting, the zip door kit has two heavy-duty zippers pre-installed to allow easy access through the doorway. The zippers are glued-on for maximum strength and durability. A stitched-on zipper can fail if pulled sharply or tugged because the stitching creates a perforation. Contractors across all industries have given our products an enthusiastic thumbs-up. Our barrier system sets up in minutes and adds a professional touch to the job site. No tape, no ladders, no damage. You'll find zip wall products on the job in commercial and residential remodeling settings, as well as in flood restoration, mold remediation, and many other applications. Since their introduction, zip wall products have received awards and recognition for innovation and quality.
Features- Installs in under a minute.
- Ideal for commercial renovations, hotels, hospitals, etc.
- Designed for commercial doors.
- Made from 4 mil flame-retardant plastic sheeting.
- Two heavy-duty zippers pre-installed to allow easy access through the doorway.
- Size - 4 x 8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- ONE SHOT 1 Shot 275 Gal Tote Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-275T)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- KOOLMORE Compact Front Load Washer (FLW-3CWH)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- BLACK & DECKER 4.4 Cu. Ft. Electric Dryer with Heat Pump, 240V (BDFH44M)
- ABBOTT RUBBER Abbott Rubber 708636 1 by 5 Washing Machine Hose with Hook (708636)
- WHIRLPOOL Upper Agitator, For 4KMVWC425FW0 (W10836692)
- Zipwall Washers and Dryers