Shop All Curtain Walls
Zipwall
ZipWall Gripdisk, PK2
Mfr # GD2
Zoro # G4954607
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 1/2 in
- Length 5 in
- Construction Rubber
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # GD2
- Zoro # G4954607
- UPC # 641877201406
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 1/2 in |
Length | 5 in |
Width | 5 in |
Details
Item | ZipWall Gripdisk |
Color | Red |
Construction | Rubber |
Includes | (2) GripDisks |
For Use With | Dust Barrier System |
Material | Rubber |
Features | Gripdisks holds the Zipwall poles securely in place on floors with slick surfaces such as linoleum, marble, polished wood |
Product Type | Non-Slip Pads |
Description
ZipWall Gripdisk, Material Rubber, Height 1/2 in, Length 5 in, Width 5 in, Color Red, Includes (2) GripDisks, For Use With Dust Barrier System, Product Type Non-Slip Pads, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 12' - 2-ply (EE2-902-12-T3)
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-42)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- Zipwall Curtain Walls