Shop All Curtain Walls
Zipwall
ZipWall Carry Bag
Mfr # ZPCB1
Zoro # G4960803
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Blue Trim
- Length 19-3/4"
- Height 5"
- Construction Nylon
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZPCB1
- Zoro # G4960803
- UPC # 641877101936
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 19-3/4" |
Height | 5" |
Width | 7 1/2 in |
Details
Item | ZipWall 10 Carry Bag |
Color | Black with Blue Trim |
Construction | Nylon |
Includes | Handle Strap |
For Use With | 10 ft ZipWall Pole |
Material | Nylon |
Product Type | Carry Bag |
Description
ZipWall 10 Carry Bag, Material Nylon, Height 5 in, Length 19 3/4 in, Width 7 1/2 in, Color Black/Blue, Includes Handle Strap, For Use With 10 ft ZipWall Pole, Product Type Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 400 lb., Gray (435X89)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 (FR2)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- Zipwall Dock Gates & Doors