Shop All Curtain Walls
Zipwall
Reusable Barrier
Mfr # ZT10
Zoro # G811320660
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12 ft
- Width 10 ft
- Includes Carry Bag, Clamp
- Product Type Reusable Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZT10
- Zoro # G811320660
- UPC # 641877700619
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft |
Width | 10 ft |
Details
Item | Reusable Barrier |
Color | White |
Includes | Carry Bag, Clamp |
Product Type | Reusable Barrier |
Material | Fabric |
Closure Type | Zipper |
For Use With | Zipwall Poles |
Description
Reusable Barrier, Material Fabric, Height 12 ft, Width 10 ft, Color White, Includes Carry Bag, Clamp, For Use With Zipwall Poles, Closure Type Zipper, Product Type Reusable Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL Reusable Barrier (ZS10D)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- Zipwall Dock Gates & Doors